This product requires certification to purchase.

14-5/8 in. Brass Shower Arm in Nickel Silver

You last purchased this on
 
Kallista

14-5/8 in. Brass Shower Arm in Nickel Silver

  • Fast #
  • Part #KP2152300AD
  • Item #4382085
  • Manufacturer Part #P21523-00-AD
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

14-5/8 in. Brass Shower Arm in Nickel Silver

  • Fast #
  • Part #KP2152300AD
  • Item #4382085
  • Manufacturer Part #P21523-00-AD
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • 1/2" NPT connection
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Nickel Silver
Diameter:
13/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
14-5/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No