5/8 in. OD Two Handle-Handle Lavatory Faucet Valve
5/8 in. OD Two Handle-Handle Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Valve Size:
- 5/8 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No