This product requires certification to purchase.

6-3/8 in. Brass Shower Arm in Polished Chrome

You last purchased this on
 
Kallista

6-3/8 in. Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #KP2152100CP
  • Item #4382005
  • Manufacturer Part #P21521-00-CP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

6-3/8 in. Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #KP2152100CP
  • Item #4382005
  • Manufacturer Part #P21521-00-CP
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • 1/2" NPT connection
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount, Wall Mount
Length:
6-3/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No