19-7/8 in. Wall Mount Oval Stone Bathroom Sink in Honed White
Argile 19-7/8 in. Wall Mount Oval Stone Bathroom Sink in Honed White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment
- Constructed of durable cast stone material
- Offered in honed white, a new matte finish with the natural appeal of honed stone
- Matte finish on the internal and external surfaces of the vessel
- Offers 4-inch basin depth and a center drain for quick water release
- Simple shape and diminutive scale make Argile a superb selection for double master installations or a powder room
- Pair with Kallista wall-mount or vessel-height faucets
- Complements all contemporary and transitional collections
Specifications
- Collection:
- Argile
- Color Finish Category:
- Whites
- Color Finish Name:
- Honed White
- Drain Opening:
- 1-3/4 in
- Length:
- 19-7/8 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/16 in x 12-1/8 in x 4-1/16 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 12-13/16 in