18 x 18 in. Built- Bar Sink in Polished Distressed Stainless Steel
Bacifiore® 18 x 18 in. Built- Bar Sink in Polished Distressed Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Bacifiore®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Distressed
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 18 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 11-3/16 in x 11-15/16 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in
- Width:
- 18 in