Single Function Hand Shower in Nickel Silver
Bellis® Single Function Hand Shower in Nickel Silver
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bellis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 2-7/8 in
- Faucet Material:
- Brass
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 10-15/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes