Wall Mount Toilet Tissue Holder in Nickel Silver
Bellis® Wall Mount Toilet Tissue Holder in Nickel Silver
Frequently Purchased Together
Product Details
Product Details
- Includes hex wrench for installation
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bellis®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Nickel Silver
- Depth:
- 3-1/2 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in