1-Hook Robe Hook in Polished Nickel
Central Park West™ 1-Hook Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction for durability and reliability
- Includes hex wrench for installation
- Unlacquered brass (ULB): Available in North America and the United Kingdom only
- Complements the Central Park West collection
Specifications
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- Height:
- 2-9/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/4 in
- UPC:
- 885612866929