3-15/16 in. Brass Handle in Vibrant® Polished Nickel
Central Park West™ 3-15/16 in. Brass Handle in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- 1/2" NPT valve construction
- Lever handles only, spout sold separately (P21250)
- Unlacquered Brass (ULB) available only in North America and United Kingdom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Handle Type:
- Lever
- Material:
- Brass
- UPC:
- 885612865496