This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Kallista

Central Park West™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #KP2125000CP
  • Item #8949612
  • Manufacturer Part #P21250-00-CP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

Central Park West™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #KP2125000CP
  • Item #8949612
  • Manufacturer Part #P21250-00-CP
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • 1/2" NPT spout connection
  • 7-7/8" spout reach
  • Create a wall-mount bath faucet with the purchase of the wall-mount bath faucet handles (P21356)
  • Unlacquered Brass (ULB) available only in North America and United Kingdom
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Central Park West™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-7/16 in
Faucet Part Type:
Tub Spout
Height:
3-1/4 in
Installation Type:
Wall Mount
Length:
8-9/16 in
Material:
Brass
Spout Reach:
7-7/8 in
Spout Type:
Non-Diverter