This product requires certification to purchase.

Single Function Showerhead in Unlacquered Brass

You last purchased this on
 
Kallista

Central Park West™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #KP2138600ULB
  • Item #8949560
  • Manufacturer Part #P21386-00-ULB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

Central Park West™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #KP2138600ULB
  • Item #8949560
  • Manufacturer Part #P21386-00-ULB
5 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass construction for durability and reliability
  • 1.75 gal/min (6.6 l/min) flow rate
  • Sprayface resists hard water buildup and is easy to clean
  • Single-function
  • Unlacquered brass (ULB): Available only in North America and United Kingdom
  • Complements the Central Park West collection
  • Requires Certification
  • Green


Specifications

Collection:
Central Park West™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Diameter:
2-5/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
WaterSense Labeled:
Yes