Single Handle Transfer & Diverter Valve Trim in Unlacquered Brass
Central Park West™ Single Handle Transfer & Diverter Valve Trim in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- Allows user to direct water flow
- Pairs with a 2 or 3-way transfer valve configuration
- Single handle controls flow to outlets
- 120° handle rotation with 2-outlet operation (360° handle rotation with 3-outlet operation)
- ADA compliant
- Unlacquered Brass (ULB) available only in North America and United Kingdom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Central Park West™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612803108
- Valve Trim Type:
- Transfer & Diverter