Deck Mount Air Gap Body with Cover in Nickel Silver
Deck Mount Air Gap Body with Cover in Nickel Silver
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Diameter:
- 1-3/16 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- UPC:
- 885612527592