2-1/2 x 3-13/16 in. Bathroom Sink Drain in Gun Metal
European 2-1/2 x 3-13/16 in. Bathroom Sink Drain in Gun Metal
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for durability and reliability
- 1-1/4" connection
- Fluid design lines for ease of cleaning
- Works with overflow and non-overflow sinks
- Complements Kallista faucets and fixtures
Specifications
- Collection:
- European
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight