Multi Function Showerhead in Nickel Silver
For Town Multi Function Showerhead in Nickel Silver
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- For Town
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Diameter:
- 4-11/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9-5/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Soft, Aerated
- WaterSense Labeled:
- Yes