This product requires certification to purchase.

Single Function Hand Shower in Nickel Silver

You last purchased this on
 
Kallista

For Town Single Function Hand Shower in Nickel Silver

  • Fast #
  • Part #KP21446MBAD
  • Item #3679450
  • Manufacturer Part #P21446-MB-AD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

For Town Single Function Hand Shower in Nickel Silver

  • Fast #
  • Part #KP21446MBAD
  • Item #3679450
  • Manufacturer Part #P21446-MB-AD
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
For Town
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
Yes
Hose Length:
56 in
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
WaterSense Labeled:
No