Dual Function Hand Shower in Brushed Bronze
Foundations Dual Function Hand Shower in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand shower hose included
- Hand shower can be mount to the deck or the wall with your choice of required installation mounting hardware
- Spray face resists hard water build-up and is easy to clean
- Water Sense and CEC compliant with a maximum flow rate of 1.75 gpm
- Complements KALLISTA faucets and fixtures
- 1.5 gpm (5.7 lpm) option available for projects
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), brushed French gold (BAF)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-563/1000 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 8-5/8 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Wide
- UL Listed:
- No
- UPC:
- 885612724601
- WaterSense Labeled:
- Yes
- Width:
- 1-1/4 in