This product requires certification to purchase.

Hand Shower in Polished Nickel

Kallista

Hand Shower in Polished Nickel

  • Fast #
  • Part #KP2484300SN
  • Item #9290706
  • Manufacturer Part #P24843-00-SN
4 out of 5 Customer Rating
Brand image
Kallista

Hand Shower in Polished Nickel

  • Fast #
  • Part #KP2484300SN
  • Item #9290706
  • Manufacturer Part #P24843-00-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two spray options available (wide coverage spray, concentrated spray)
  • Easy-to-clean spray face resists mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Includes 59" (1499 mm) hose
  • Handshower mounts to deck or wall with your choice of required installation mounting hardware (sold separately)
  • 1.5 gpm (5.7 lpm) option available for projects
  • Unlacquered brass (ULB): Available in North America and the United Kingdom only
  • Handshower can be mount to the deck or the wall with your choice of required installation mounting hardware
  • Spray face resists hard water build-up and is easy to clean
  • CEC compliant with a maximum flow rate of 1.75 gpm
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Diameter:
1-1/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-7/16 in
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Concentrated, Wide Coverage
UPC:
885612825049
WaterSense Labeled:
Yes
Width:
1-3/16 in