Single Handle Pull Down Kitchen Faucet in Matte Black
Juxtapose™ Single Handle Pull Down Kitchen Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Solid metal construction for durability and reliability
- 1.5 gal/min (5.7 l/min) flow rate
- Single-hole mounting
- Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and Boost™ technology
- Sweep® spray creates a wide, forceful blade of water for superior cleaning
- Boost™ technology increases the flow rate up to 2.2 gal/min (8.3 l/min) with the press of a button
- Magnetic docking arm that securely locks the sprayhead into place
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Complements the Juxtapose kitchen faucet collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Juxtapose™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 24-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel