This product requires certification to purchase.

Elongated Toilet Seat in Stucco White

Kallista

Kalligraphos® Elongated Toilet Seat in Stucco White

  • Fast #
  • Part #KP70003AD0
  • Item #835660
  • Manufacturer Part #P70003-AD-0
4.7 out of 5 Customer Rating
Brand image
Kallista

Kalligraphos® Elongated Toilet Seat in Stucco White

  • Fast #
  • Part #KP70003AD0
  • Item #835660
  • Manufacturer Part #P70003-AD-0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Glendale, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kalligraphos®
Color Finish Category:
Whites
Color Finish Name:
Stucco White
GSA Approved:
No
IAPMO Listed:
No
Length:
18 in
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
650531103550
Width:
14-1/2 in