Kitchen Faucet in Polished Chrome
Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Polished Nickel (SN), Matte Black (BL), Stainless (VS)
- 1.5 GPM flow rate
- Single-hole mounting
- 360-degree swivel spout
- Requires a water filtration system
- Compatible with KOHLER® Aquifer® Water Filtration System
- Flexible connections for easy installation
- Quarter-turn washer less ceramic disc valve
- ADA Compliant
- Complements contemporary kitchen solutions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B-125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 9-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-15/16 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Swivel