This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Kallista

Laura Kirar Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #KP2167600CP
  • Item #4555228
  • Manufacturer Part #P21676-00-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

Laura Kirar Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #KP2167600CP
  • Item #4555228
  • Manufacturer Part #P21676-00-CP
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Laura Kirar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
10-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes