Dual Function Hand Shower in Matte Black
One™ Dual Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-function hand shower with two spray options: wide coverage and concentrated spray
- 59" hose included
- Hand shower can be mount to the deck or the wall with your choice of required installation mounting hardware
- Spray face resists hard water build-up and is easy to clean
- CEC compliant with a maximum flow rate of 1.75 gpm
- Unlacquered brass (ULB): Available in North America and the United Kingdom only
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 9 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Wide
- UPC:
- 885612733559
- WaterSense Labeled:
- Yes
- Width:
- 1-47/250 in