This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)

Kallista

One™ Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)

  • Fast #
  • Part #KP24423LVBAF
  • Item #9955225
  • Manufacturer Part #P24423-LV-BAF
4.4 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)

  • Fast #
  • Part #KP24423LVBAF
  • Item #9955225
  • Manufacturer Part #P24423-LV-BAF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Volume control valve allows the user to customize their shower experience
  • Complements the One collection
  • Volume control shower trim with solid-brass construction for durability and reliability
  • ADA compliant
  • Unlacquered brass (ULB) available in North America and the United Kingdom only
  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), matte black (BL), polished nickel (SN), brushed French gold (BAF)
  • Product availability limited in nickel silver (AD) and brushed nickel (AG). Please contact KALLISTA customer service (888-452-5547) for more information
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
One™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Escutcheon Height:
3-3/4 in
Escutcheon Width:
3-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612958327
Valve Trim Type:
Volume Control
Width:
3-3/4 in