This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Kallista

One™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #KP24415CRSN
  • Item #9669367
  • Manufacturer Part #P24415-CR-SN
4.3 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #KP24415CRSN
  • Item #9669367
  • Manufacturer Part #P24415-CR-SN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Pressure-balancing technology maintains water temperature within +/-3° fahrenheit
  • High-temperature limit stop helps eliminate scalding
  • Complements the One collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612889805
Valve Trim Type:
Pressure Balancing