This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

You last purchased this on
 
Kallista

One™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

Brand image
You last purchased this on
 
Kallista

One™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #KP2520000ULB
  • Item #7068192
  • Manufacturer Part #P25200-00-ULB
4 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
8-3/16 in
Spout Reach:
9-9/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No