This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Gun Metal

You last purchased this on
 
Kallista

One™ Single Handle Volume Control Valve Trim in Gun Metal

  • Fast #
  • Part #KP24423LVGN
  • Item #3679927
  • Manufacturer Part #P24423-LV-GN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

One™ Single Handle Volume Control Valve Trim in Gun Metal

  • Fast #
  • Part #KP24423LVGN
  • Item #3679927
  • Manufacturer Part #P24423-LV-GN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Volume control valve allows the user to customize their shower experience
  • Complements the One collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Escutcheon Height:
3-3/4 in
Escutcheon Width:
3-3/4 in
Faucet Connection Size:
1/2 in;3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No