This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Unlacquered Brass

You last purchased this on
 
Kallista

One™ Wall Mount Toilet Tissue Holder in Unlacquered Brass

  • Fast #
  • Part #KP3440800ULB
  • Item #5119168
  • Manufacturer Part #P34408-00-ULB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

One™ Wall Mount Toilet Tissue Holder in Unlacquered Brass

  • Fast #
  • Part #KP3440800ULB
  • Item #5119168
  • Manufacturer Part #P34408-00-ULB
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concealed mounting creates a finished look
  • Tools included for installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
5-5/16 in