22-1/2 in. Rectangular Stone Pedestal Bathroom Sink in Stucco White
Papion™ 22-1/2 in. Rectangular Stone Pedestal Bathroom Sink in Stucco White
Product Details
Product Details
- Pedestal lavatory with cast stone construction for durability and reliability
- Measures 23" W x 20" D x 35" H
- Complements transitional and contemporary spaces
Specifications
- Collection:
- Papion™
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Faucet Center Size:
- 8 in
- Height:
- 35-1/4 in
- Length:
- 22-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/4 in x 13-3/16 in
- Sink Depth:
- 11-1/4 in
- Sink Installation Type:
- Floor Mount, Pedestal
- Sink Material:
- Stone
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 20-1/4 in