60 x 32 in. Soaker Drop-In Bathtub in Stucco White
Perfect 60 x 32 in. Soaker Drop-In Bathtub in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 75 gal
- Collection:
- Perfect
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- No