This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Nickel Silver

Kallista

Quincy™ Two Handle Bridge Kitchen Faucet in Nickel Silver

  • Fast #
  • Part #KP2500100AD
  • Item #3813667
  • Manufacturer Part #P25001-00-AD
4.1 out of 5 Customer Rating
Brand image
Kallista

Quincy™ Two Handle Bridge Kitchen Faucet in Nickel Silver

  • Fast #
  • Part #KP2500100AD
  • Item #3813667
  • Manufacturer Part #P25001-00-AD
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Morganton, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Quincy™
Color Finish Category:
Chromes
Color Finish Name:
Nickel Silver
Faucet Connection Size:
3/8 in
Faucet Height:
13-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
10-15/16 in
Spout Reach:
8-9/16 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
UPC:
650531857798