Single Handle Lever Floor Mount Filler in Nickel Silver
Script™ Single Handle Lever Floor Mount Filler in Nickel Silver
Frequently Purchased Together
Product Details
Product Details
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Brushed Bronze (BV), Brushed French Gold (BAF)
- 8 gpm maximum flow
- Includes hand shower bracket and is compatible with the Soft Modern dual function hand shower (sold separately)
- Complements the Script collection, in addition to KALLISTA transitional collections
- Complements the Script collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Script™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 9.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 31-9/16 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No