Side Spray in Unlacquered Brass
Side Spray in Unlacquered Brass
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Part Type:
- Side Spray
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes