This product requires certification to purchase.

Supply Elbow in Unlacquered Brass

You last purchased this on
 
Kallista

Supply Elbow in Unlacquered Brass

Brand image
You last purchased this on
 
Kallista

Supply Elbow in Unlacquered Brass

  • Fast #
  • Part #KP2165200ULB
  • Item #8027686
  • Manufacturer Part #P21652-00-ULB
4.4 out of 5 Customer Rating
3 in. Metal Supply Elbow

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Product availability limited in Bronze (LB). Please contact KALLISTA customer service (888-452-5547) for more information.
  • High-quality solid metal construction for durability and reliability
  • Integrated supply and holder
  • Provides a cleaner, component reduced shower space
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Diameter:
1-5/8 in
Faucet Part Type:
Supply Elbow
Height:
2-1/8 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
3 in
Material:
Metal



Call for Pricing
Call for Pricing