This product requires certification to purchase.

Pressure Balancing Valve Trim with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Kallista

Taper™ Pressure Balancing Valve Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #KP24815LVAG
  • Item #7516340
  • Manufacturer Part #P24815-LV-AG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

Taper™ Pressure Balancing Valve Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #KP24815LVAG
  • Item #7516340
  • Manufacturer Part #P24815-LV-AG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Taper™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
Diameter:
6-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No