32 x 21-9/16 in. Rectangular Pedestal Sink Base in Stucco White
Tuxedo® 32 x 21-9/16 in. Rectangular Pedestal Sink Base in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- P72038-00
- CARB OTC LEED Compliant:
- No
- Collection:
- Tuxedo®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 33-13/16 in
- IAPMO Listed:
- No
- Length:
- 32 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/8 in x 13-1/4 in
- Sink Depth:
- 7-7/16 in
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 650531191687
- Vessel Only:
- No
- Width:
- 21-9/16 in