Volume Control Trim Kit with Single Cross Handle in Nickel Silver
Vir Stil® Volume Control Trim Kit with Single Cross Handle in Nickel Silver
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Length:
- 3-3/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/4 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in