This product requires certification to purchase.

5/8 x 3/4 in. Composite Water Meter

You last purchased this on
 
Kamstrup

flowIQ® 2100 5/8 x 3/4 in. Composite Water Meter

  • Fast #
  • Part #K02U23C038EX
  • Item #9856102
  • Manufacturer Part #02U-23-C03-8EX
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kamstrup

flowIQ® 2100 5/8 x 3/4 in. Composite Water Meter

  • Fast #
  • Part #K02U23C038EX
  • Item #9856102
  • Manufacturer Part #02U-23-C03-8EX
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Proven ultrasonic technology
  • Pinpoint accuracy and superior quality
  • Leak detection and intelligent alarms
  • Modular cable system
  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-708
Battery Size:
3.65V
Collection:
flowIQ® 2100
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Flow Rate:
25 gpm
Length:
7-1/2 in
Material:
Composite, Plastic
Material Type:
Polyphenylene Sulfide
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
UL Listed:
No