This product requires certification to purchase.

39 in. Floor Scrubber Machine

You last purchased this on
 
Kärcher

39 in. Floor Scrubber Machine

  • Fast #
  • Part #K17834540
  • Item #7955595
  • Manufacturer Part #1.783-454.0
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kärcher

39 in. Floor Scrubber Machine

  • Fast #
  • Part #K17834540
  • Item #7955595
  • Manufacturer Part #1.783-454.0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Cleaning Path:
14 in
Height:
51 in
Length:
39 in
Watts:
280 W
Weight:
77 lb
Width:
18 in