This product requires certification to purchase.

36 x 77 in. Vinyl Shower Curtain in Champagne

Kartri Sales

San Suede 36 x 77 in. Vinyl Shower Curtain in Champagne

  • Fast #
  • Part #KSS9700367712
  • Item #7495702
  • Manufacturer Part #SS9700-3677-12
4.1 out of 5 Customer Rating
Brand image
Kartri Sales

San Suede 36 x 77 in. Vinyl Shower Curtain in Champagne

  • Fast #
  • Part #KSS9700367712
  • Item #7495702
  • Manufacturer Part #SS9700-3677-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Embossed suede finish
  • Mildew resistant
  • Mildew Resistant
  • Color: Champagne
  • Gauge: 10
  • Size: 36 x 77
  • Requires Certification

Specifications

Color Finish Name:
Champagne
Length:
72 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
Width:
70 in