This product requires certification to purchase.

Half Face Visor

You last purchased this on
 
Kask America

Half Face Visor

  • Fast #
  • Part #KWVI00007520
  • Item #7777335
  • Manufacturer Part #WVI00007.520
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kask America

Half Face Visor

  • Fast #
  • Part #KWVI00007520
  • Item #7777335
  • Manufacturer Part #WVI00007.520
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 287.1
Brand Model Compatibility:
WHE00031
Color Finish Name:
Silver
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Mirror
Reusable:
Yes
Weight:
0.28 lb