NRR 27 Hearing Protection Ear Muff in Yellow
NRR 27 Hearing Protection Ear Muff in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI S3.19
- Color Finish Name:
- Yellow
- Noise Reduction Rating:
- 27