Padding
Padding
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Zenith
- Height:
- 11-1/50 in
- Length:
- 11-1/50 in
- Material:
- Foam
- Product Type:
- Padding
- Reusable:
- No
- Width:
- 9-3/50 in