This product requires certification to purchase.

Plastic Hard Hat in White

You last purchased this on
 
Kask America

Superplasma HD Plastic Hard Hat in White

  • Fast #
  • Part #KWHE00036201CLC
  • Item #8927863
  • Manufacturer Part #WHE00036.201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kask America

Superplasma HD Plastic Hard Hat in White

  • Fast #
  • Part #KWHE00036201CLC
  • Item #8927863
  • Manufacturer Part #WHE00036.201
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ventilation: Maximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability
  • Lamp clips: Helmet is equipped with strong external carrying clips, made of high intensity resin and frontal antislide insert that are compatible with all headlamps with elastic bands on the market
  • Eco leather chinstrap: Eco-leather chinstrap, hypoallergenic, washable chinstrap which is extremely comfortable and helps avoid irritation of the skin
  • Anti-intrusion mesh: The air intakes are equipped with an anti-intrusion grille that prevents entry of debris while maintaining breathability
  • Ring to hook: Fitted with a special hook on the chinstrap which allows the helmet to be connected to the harness
  • 2dry: This high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling
  • Up & down system: The innovative and exclusive UP & Down technology ensures a precise and comfortable fit around the back of the head. A center wheel and two side arms allow quick adjustment of the helmet not only in width but also in height and tilt
  • Visor attachment: Provided with attachment for visor installation
  • Earmuffs fitting: Built with bayonet adapter for earmuffs. Compatible with KASK earmuffs
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA Z94.1 2015
Collection:
Superplasma HD
Color Finish Name:
White
Material:
Plastic
Material Type:
ABS, Nylon, Polystyrene
Tool Type:
Hard Hat
Weight:
0.99 lb