Visor Carrier Peak for WHE00024 Helmet
Visor Carrier Peak for WHE00024 Helmet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- WHE00024
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Visor Carrier Peak
- Reusable:
- No
- Weight:
- 490 g