This product requires certification to purchase.

Visor

You last purchased this on
 
Kask America

Visor

  • Fast #
  • Part #KWKI00002500
  • Item #7777395
  • Manufacturer Part #WKI00002.500
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kask America

Visor

  • Fast #
  • Part #KWKI00002500
  • Item #7777395
  • Manufacturer Part #WKI00002.500
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Brand Model Compatibility:
Zenith Full Optional Helmet
Color Finish Name:
Clear
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Visor Kit
Reusable:
No
Weight:
0.18 lb