Visor
Visor
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Brand Model Compatibility:
- HP Series, Plasma Series, Superplasma Series
- Color Finish Name:
- Clear
- Height:
- 11-1/50 in
- Length:
- 11-1/50 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Visor
- Reusable:
- No
- Weight:
- 0.26 lb
- Width:
- 9-3/50 in