One Size Fits Most Helmet in White
This product has been replaced by
Manufacturer Part #WHE00097-201
Zenith One Size Fits Most Helmet in White
Frequently Purchased Together
Product Details
Product Details
- D-core technology low density inner shell component optimized for top impacts
- HD crown protection high-density internal shell component optimized for all-around impacts
- Dry+ moisture-wicking fabric that enhances wearer comfort
- Click-in system padding attachment system that easily clicks in and out
- Adaptive fit system size adjustment system that adapts to head shapes to create a personalized, secure fit
- Advanced chinstrap adjustable, eco-leather chinstrap with an color-coded fastener
- Color-coded fastener lime color clasp indicates that the helmet meets an 12492 standard
- Easy click designed with integrated slots ready for eye and face protection
Documents
Specifications
- Clothing Size:
- One Size Fits Most
- Collection:
- Zenith
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polypropylene, Polystyrene, Nylon
- Reusable:
- Yes
- Tool Type:
- Helmet
- Weight:
- 1.04 lb