One Size Fits Most Hard Hat in White
Zenith X2 One Size Fits Most Hard Hat in White
Frequently Purchased Together
Product Details
Product Details
- Polypropylene Hi-Viz had external shell
- D-core technology
- HD crown protection
- Click-in system
- Dry+
- Adaptive fit system
- Ventilation channels
- Advanced chinstrap
- Lateral adjustment divider
- Ring to hook
Specifications
- Clothing Size:
- One Size Fits Most
- Collection:
- Zenith X2
- Color Finish Name:
- White
- Material:
- Plastic, EPS
- Material Type:
- Nylon, Polypropylene
- Reusable:
- No
- Tool Type:
- Hard Hat
- Weight:
- 1.04 lb