This product requires certification to purchase.

One Size Fits Most Plastic Hard Hat in White

You last purchased this on
 
Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat in White

  • Fast #
  • Part #KWHE00099201
  • Item #10010351
  • Manufacturer Part #WHE00099-201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat in White

  • Fast #
  • Part #KWHE00099201
  • Item #10010351
  • Manufacturer Part #WHE00099-201
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • D-core technology
  • HD crown protection
  • Dry+
  • Click-in system
  • Adaptive fit system
  • Advanced chinstrap
  • Color-coded fastener
  • Easy click
  • Requires Certification

Specifications

Clothing Size:
One Size Fits Most
Collection:
Zenith X2
Color Finish Name:
White
Material:
Plastic, EPS
Material Type:
Nylon, Polypropylene
Reusable:
No
Tool Type:
Hard Hat
Weight:
1.04 lb